pias® drilling screw, flat head with AW drive
pias steel zinc plated pan head AW
SCR-DBIT-PANHD-AW20-(A3K)-4,2X25
ZEBRA PIAS
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/819973.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Register now and access more than 125,000 products
Assembly time reduced by at least 50 % using the drill tip
- Drilling without centre-punching
- Thread forming
- Fastening
all in one operation
Additional optimal torque transmission by the AW drive
Suitable for component combinations tI/tII in accordance with approval ETA-10/0184
- Steel/steel for dia. 4.2 mm, 4.8 mm and 5.5 mm
- Contact pressure during use approx. 100 N, screw in with depth stop if necessary.
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | AW |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Underground | Steel |
Nominal diameter (d1) | 4.2 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 8 mm |
Head height (k1) | 3.45 mm |
Drill tip length (lp) | 5.2 mm |
Screw-thread length with drill tip | 21.5 mm |
Internal drive | AW20 |
Max. material thickness to be drilled through (metal) | 3 mm |
For max. substructure thickness | 2 mm |
Min./max. attachment thickness | 1.5-17.0 mm |
Approval | ETA-10/0184 |
Min./max. recommended installation speed (idling) | 1200-1800 rpm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!