Drilling screw, flat head with AW drive and minipoint pias®
pias Minipoint steel zinc-plated AW
SCR-DBIT-PANHD-SHT-AW20-(A3K)-M4X10
Art.-no. 0206000410
EAN 4045727654675
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Especially suitable for thin sheet metal
Zinc-plated steel, blue passivated (A3K)
With metric thread
Drilling, thread forming, screwing in: all in one step
Therefore considerably reduced time and effort
Exact drilling diameter for any screw connection
- Minimisation of thread tolerance
- Always an optimum connection
Prevents mistakes in the installation
AW drive system:
- Enhanced torque transmission
- Longer service life
- Optimum centring
- Improved performance thanks to fatigue-free screwing in; the required contact pressure for transmission of the torques is considerably lower
- Largest possible contact surface of bit in screw drive
- Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
- Drilling screws must be processed with a suitable drill driver (e.g. cordless drill driver with depth stop)
- The use of impact screwdrivers is not permitted
- Drilling screws must be attached perpendicular to the surface of the component
Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | AW |
Thread type | Metric thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 4 mm |
Length (l1) | 10 mm |
Head diameter (dk) | 8.2 mm |
Head height (k1) | 3.1 mm |
Drill tip length (lp) | 6 mm |
Internal drive | AW20 |
Min. recommended substructure thickness | 0.3 mm |
Max. material thickness to be drilled through (metal) | 2 mm |
Min./max. recommended installation speed (idling) | 1700-2500 rpm |
