Drilling screw, flat head
pias steel zinc plated, metric thread pan head H
SCR-DBIT-PANHD-H2-(A3K)-M4X16
ZEBRA PIAS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Matière | Steel |
Finition | Zinc plated |
RoHS-compliant | Yes |
Head type | Flat head |
Drive type | H |
Thread type | Metric thread |
Shape of tip | Drilling tip |
Nominal diameter (d1) | 4 mm |
Longueur (l1) | 16 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 2.80 mm |
Drill tip length (lp) | 3.1 mm |
Internal drive | H2 |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt