Drilling jig, stud For system bolts dia. 5 mm
Drilling jig VBL-2
STUDDRLJIG-CONNECTOR-VBL2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Long service life
- Hardened drill bushings
Datasheets(X)
Diameter of hole | 5 mm |
Grid dimension | 32 mm |
Distance between cabinet edge and centre of hole | 37 mm |
Suitable for plate thickness | 16/19 mm |
Material | Plastic/steel |