Drilling jig for escutcheon fittings
Drilling jig for escutcheon fittings
DRLJIG-DH-SET-F-HANDLE-CAMS-D7,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The drilling jig supports you in the precise installation of keyhole, WC/bath and PZ escutcheon fittings
- The spring mechanism ensures that the drilling jig always aligns itself with the edge of the door
- Everything safely stored in a case
Move the slide of the drilling jig. Insert the mandrel into the lock bolt/BB, PZ perforation or WC/bath bolt. Place the drilling jig completely on the door leaf and drill.
Please pre-drill from both sides.



Suitable for door handle | DH A 102, DH A 105, DH A 108, DH A 111, DH A 114, DH A 115, DH A 125, DH A 129, DH A 133, DH A 134, DH A 252, DH A 255, DH A 256, DH A 267, DH A 275, DH A 402, DH A 405, DH A 705, DH A 725, DH A 730, DH A 905 |
Material | Plastic/steel |
Colour | Black, Red |
Hole distance (vertical) | 38 mm |
Square size | 8 mm/9 mm/10 mm |
DIN direction | DIN R/L |
Length | 135 mm |
Width | 90 mm |
Bore diameter | 7.5 mm |
Datasheets (0)
Certificates/ Documents (1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt