Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Drilling jig For door handles and security escutcheons with CK punch or cylinder cover

Drilling jig for DH + scrty dr fttng with PZ-punch
AY-DRILLINGJIG-DRFRN-INSERT-92/38-D8MM

Art.-no. 0688191320
EAN 4049557726182

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Glass-bead-blasted surface



Drilling jig made from raw aluminium



For protective rosettes



Hardened drill bushings


Good drill-bit guide



For locks with 92-mm spacing

Notice

Base element 0688 191 300 is always required when using the drilling jig.

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for door handle

DH ZD 21
DH ZD 22
DH ZD 27
DH ZD 25
DH ZD 28
DH ZD 29
DH ZD 33
DH ZD 32
DH ZD 34
DH Eventus
DH A 302
DH A 303
DH A 305
DH A 315
DH A 322
Blind rosette SST
DH A 302 FS
DH A 303 FS
DH A 305 FS
DH AL 302 FS
DH AL 305 FS
Security rosette ALU
Security rosette SST
DH ZD 41
DH ZD 42

Material

Aluminium

Surface

Plain

Hole distance (vertical)

92 mm

Square size

8 mm

Bore diameter

8 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling jig base element For door handles and security door fittings

AY-DRILLINGJIG-DRFRN-UNIVERSAL

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information