Drilling jig For door handles and security door fittings with deadlock/CK punch
Drilling jig for DH + scrty dr ftng w/ BB/PZ-punch
AY-DRILLINGJIG-DRFRN-INSERT-72/38-D8MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Glass-bead-blasted surface
Drilling jig made from raw aluminium
For rosette fittings with BB or PC perforation
Hardened drill bushings
Good drill-bit guide
For locks with 72-mm spacing
Base element 0688 191 300 is always required when using the drilling jig.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Suitable for door handle | DH ZD 21 |
Material | Aluminium |
Surface | Plain |
Hole distance (vertical) | 72 mm |
Hole distance 2 | 38 mm |
Square size | 8 mm |
DIN direction | DIN R/L |
Bore diameter | 8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!