Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

DS 35 drilling aid

Drilling aid DS 35
DRLAID-DS-35

Art.-no. 570911610
EAN 4099618560347

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Drilling aid and water extraction system for fast, simple and hand-guided wet drilling in brittle materials, concrete, steel-reinforced concrete and masonry
  • Clean work without annoying drilling dust due to the effective water extraction system

  • High precision due to stable guide for exact drilling

  • Versatile and ideal for tiles, concrete and other hard materials

  • Easy handling due to compact and lightweight design, can even be used conveniently in hard-to-reach areas

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mainly suitable for use in diamond core drilling and DS 35 core drills.



Construction and renovation tasks: When drilling in tiles, concrete or stone, water is used to bind dust and cool the tool. The water extraction system prevents uncontrolled water spillage onto the construction site and ensures a clean work surface.



Tasks involving tiling and ceramics: When drilling holes in tiles and ceramics to install bathroom or kitchen fittings, water is used to prevent overheating and to bind dust. A water extraction system prevents uncontrolled water spillage onto the surface and ensures a clean, dry working environment to prevent slipping.



Tasks involving natural stone and marble: When drilling in materials such as marble, granite or other natural stone, water cooling is necessary to protect the drilling tool and prevent cracks. The water extraction system ensures that excess water is removed immediately, preventing stains and damage to the stone.

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Water pressure tank For diamond core drilling technology

PRESSPRR-WATER-6BAR-10LTR

x 1 pcs
Diamond wet core drill bit Longlife & Speed

CREBIT-DIA-LS-1 1/4IN-D41-WL400MM

ZEBRA
High-tech diamond wet core drill bits with maximum fast drilling speed even in iron reinforcements and very long service life. For all construction trades.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Industrial wet and dry vacuum cleaner ISS 50-L AUTOMATIC

VACCLNR-WET/DRY-EL-(ISS50-L-AUTOMATIC)

MASTER
Universal, high-performance vacuum suitable for construction sites, with L certification and automatic filter cleaning
x 1 pcs
DS 35 core drill

CREDRL-EL-DS35

For fast, light and hand-guided wet drilling in brittle materials, concrete, reinforced concrete and masonry
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information