Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Drill hole spray marker

Spray marker for drill hole
DRYMRK-SPRAY-GREEN-DRILLHOLE

Art.-no. 0967909921
EAN 4099618033803
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
Patented pumping mechanism that sprays green chalk for easy marking
  • Also suitable for applications where the tip of a conventional drill hole marker is too short

  • Suitable for drill holes with a depth of up to 50 mm and a diameter of 3-13 mm

  • For more than 250 marks

  • Can be used at any angle and height

  • Clearly visible neon green chalk

  • Non-permanent chalk enables any incorrect marks to be easily wiped off

  • Can be used with one hand as there is no protective cap

  • Safety lock prevents unintentional spraying
Notice

Pressurised container: May rupture when heated. Keep out of the reach of children. Keep away from heat, hot surfaces, sparks, open flames and other sources of ignition. No smoking. Keep away from sunlight and do not expose to temperatures above 50°C. Do not puncture or incinerate, even after use.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for nearly all surfaces

Line thickness

4 mm

Colour

Green

Material of housing

Aluminium/plastic

Silicone-free

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information