Drill hole spray marker
Spray marker for drill hole
DRYMRK-SPRAY-GREEN-DRILLHOLE
Art.-no. 0967909921
EAN 4099618033803
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Also suitable for applications where the tip of a conventional drill hole marker is too short
- Suitable for drill holes with a depth of up to 50 mm and a diameter of 3 to 13 mm
- For more than 250 marks
- Can be used at any angle and height
- Clearly visible chalk
- Non-permanent chalk enables any incorrect marks to be easily wiped off
- Can be used with just one hand as there is no protective cap
- Safety lock prevents unintentional spraying
Pressurised container
- May rupture when heated
- Keep out of reach of children
- Keep away from heat, hot surfaces, sparks, open flames and other sources of ignition
- No smoking
- Keep away from sunlight and do not expose to temperatures above 50 °C
- Do not puncture or incinerate, even after use
Datasheets(X)
Suitable for nearly all surfaces
Line thickness | 4 mm |
Colour | Green |
Material of housing | Aluminium/plastic |
Silicone-free | No |