Drill hole marker DUO
Ink marker DUO
INKMRK-PERMANENT-DUO-DRILLHOLE-(1,5-3)
Art.-no. 0967909911
EAN 4065746804165
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Line thickness of drill hole marker: 2 mm
- Line thickness of ink marker: 1.5 to 3.0 mm
- For marking where access is restricted
- Waterproof and abrasion-resistant
Datasheets(X)
Metal, plastic, cardboard/paper, wood, stone, concrete etc.
Min./max. line thickness | 1.5-3 mm |
Colour | Black |
Design | Permanently waterproof |
Shape of tip | Round tip |
Material of housing | Plastic |
Silicone-free | Yes |