Drill driver BS 13-SEC POWER
Drill driver, BS 13-SEC POWER
DRLDRIV-EL-BS13-(SEC POWER)-SYSKO-8.4.2
MASTER
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High torque and long service life
3-stage gear reduction
Protection of the user and the motor
Soft start
Constant electronics
For consistently high traction over the entire speed and load range
Electronic torque adjustment
The machine turns off once a pre-set torque is reached.
Right/left rotation
Direct carbon brush switches mean that the same torque can be achieved in both running directions
Defective cables can be easily replaced
Cable change system
Maximum dimensions of ASSY screws in soft wood
12 x 500 mm with partial thread, 10 x 400 mm with full thread
2 Years WÜRTH MASTERPLUS Warranty for wear damage
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Drilling, screwing and agitation
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Power input | 1200 W |
Power output | 640 W |
Min./max. idle speed | 70-530 rpm |
Min./max. rotation speed at nominal load | 70-530 rpm |
Max. torque hard/soft | 110 / 65 Nm |
Min./max. drill chuck span width | 1.5-13 mm |
Max. drilling diameter in steel | 16 mm |
Max. drilling diameter in aluminium | 22 mm |
Max. drilling diameter in wood | 70 mm |
Clamping neck diameter | 43 mm |
Weight of machine | 2.7 kg |
Cable length | 4 m |
Electronic torque adjustment The set number is approx. equal to: | |
Setting | Torque approx. Nm |
1 | 13 |
2 | 16 |
3 | 19,5 |
4 | 24 |
5 | 26 |
6 | 32,5 |
7 | 45,5 |
8 | 52 |
9 | 58,5 |
10 | 65 |