Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Drill chuck key

Drill chuck key
DRLCHUKKEY-D8-L110MM

Art.-no. 069218 110

EAN 4024835154451

-,--
price per selected packing unit
| Individual prices for customers after login
Drill chuck key

Art.-no. 069218 110

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For safe fixing and loosening of the clamping chuck
  • Suitable for use with various drill chucks

  • Precisely machined teeth for a firm hold and easy operation

  • Lightweight and compact design, ideal for transport and storage
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type

B

Diameter (Ø)

8 mm

Length (L)

110 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information