Drill BM 10-E COMPACT
Drill BM 10-E COMPACT
DRL-EL-(BM10-E COMPACT)-CARTON
Art.-no. 07023270
EAN 4050641978288
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Ergonomic design
- Excellent weight/power ratio for effortless work
- Belt clip for simple handling
High precision and long service life
Robust metal quick-action drill chuck
Continuously adjustable speed
Electronic speed control permits gentle force delivery and allows the device to be matched to any application.
Clockwise/anti-clockwise rotation
Inserted screws can be removed. With direct carbon brush changeover, maximum torque is achieved in both running directions.
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Min./max. nominal voltage | 220 / 240 V/AC |
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class II/protective insulation |
Included in delivery | Individually boxed |
Power input | 600 W |
Power output | 360 W |
Min./max. idle speed | 0-2600 rpm |
Max. rotation speed at nominal load | 1676 rpm |
Max. torque | 20 Nm |
Drill chuck holder | 1/2 inch x 20 UNF |
Min./max. drill chuck span width | 1-10 mm |
Clamping neck diameter | 43 mm |
Max. drilling diameter in steel | 10 mm |
Max. drilling diameter in aluminium | 10 mm |
Max. drilling diameter in softwood | 25 mm |
Max. drilling diameter in stainless steel | 8 mm |
Max. thread-tapping diameter | M6 |
Weight of machine | 1.7 kg |
Cable length | 4 m |