Drift punch, US alloy steel, extra long hexagon shank and tapered tip
Drift punch US alloy steel extra long hexagon
DRIFT PUNCH 8-19MM L=460MM
Art.-no. 1952001248
EAN 4250158142763
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
All automotive sectors, commercial vehicles, metal, building services, construction, workshops
Length | 460 mm |
Min. diameter | 8.0 mm |
Max. diameter | 19 mm |
Product weight (per item) | 950.000 g |