Drift punch, US alloy steel, extra long hexagon shank and tapered tip
Drift punch US alloy steel extra long hexagon
DRIFT PUNCH 6,5-16MM L=280MM
Art.-no. 1952001247
EAN 4250158142657
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
All automotive sectors, commercial vehicles, metal, building services, construction, workshops
Length | 280 mm |
Min. diameter | 6.5 mm |
Max. diameter | 16 mm |
Product weight (per item) | 450.000 g |