Drift punch According to DIN 6458
Drift punch
DRFTPNCH-2-L120MM
Art.-no. 071463 18
EAN 4011231719803
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Chrome vanadium air hardening steel
Tempered safety impact heads
Prevents impact head from deforming or fracturing
Full length of shaft hardened
Particularly tough and wear resistant
Tempered impact head
2 versions available
- B = Lightweight version
- D = Heavy-duty version
Datasheets(X)
![]() | |
Length | 120 mm |
Striking-surface diameter (a) | 10 mm |
Width of tip (d) | 2 mm |
Design | B |
