Drawer substructure
Drawer
WAPS-DRAWR-TRAY-OFFN-3X-450X400X240MM
Art.-no. 1967701422
EAN 4066441251919
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For workstations manufactured from the Würth aluminium profile system WAPS®
- Open-front design
- With tray support carrier
- For CLIP-O-FLEX® tray 345 x 260 x 30 mm
- Modular expansion
Product information
Datasheets(X)
Length | 450 mm |
Width | 400 mm |
Height | 240 mm |
Design | 3-fold |