Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Drawer module with aluminium panel Width: 834 mm

Drawer module width 834 mm, drawers height 90 mm
DRWRMOD-VEH-MSMS34

Art.-no. 0963641234
EAN 4062855165347
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
Integrated one-handed locking across the entire drawer width
  • Drawer height 90 mm

  • Telescopic full-extension system

  • Aluminium profile handle

  • Unit made of high-strength steel

  • With labelling field
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MSMS34

Width

834 mm

Height

430 mm

Depth

380 mm

Load capacity of drawer

40 kg

Product weight (per item)

29.700 kg

Colour

Anthracite grey RAL 7016 structured

Material

Steel/aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
System box set For 834 mm drawers

SYSBOX-SET-(F.DRWRW-834MM)

ORSYMOBIL
Clear and orderly storage of small parts
x 1 pcs
Partition panel set

PRTIONPAN-SET-(F.DRWR-MTBSMS309)

ORSYMOBIL
For dividing drawers
x 1 pcs
Non-slip mat

ANTISLPMAT-VEH-MAM80

ORSYMOBIL
For load securing
x 1 pcs
Writing insert

WRITINRT-F.DRAWER-834MM-2PCS

ORSYMOBIL
Fits drawers of different sizes