Drawer module with aluminium panel Width: 834 mm
Drawer module with 90 and 834 mm drawers in width
DRWRMOD-VEH-MSMS33
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Drawer height 90 mm and 180 mm
- Telescopic full-extension system
- Aluminium profile handle
- Unit made of high-strength steel
- With labelling field
For art. no. 0963641231, the working load of the drawers is 40 kg. For art. no. 0963641233 and art. no. 0963641243, the working load is 40 kg for the 90 mm drawer and 75 kg for the 180 mm drawer.
Datasheets(X)
Type description | MSMS33 |
Width | 834 mm |
Height | 430 mm |
Depth | 380 mm |
Product weight (per item) | 27 kg |
Colour | Anthracite grey RAL 7016 structured |
Material | Steel/aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!