Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Drawer module with aluminium panel Width: 834 mm

Drawer module with 90 and 834 mm drawers in width
DRWRMOD-VEH-MSMS33

Art.-no. 0963641233

EAN 4062855165330

-,--
price per selected packing unit
| Individual prices for customers after login
Drawer module with aluminium panel Width: 834 mm

Art.-no. 0963641233

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Integrated one-handed locking across the entire drawer width
  • Drawer height 90 mm and 180 mm

  • Telescopic full-extension system

  • Aluminium profile handle

  • Unit made of high-strength steel

  • With labelling field
Notice

For art. no. 0963641231, the working load of the drawers is 40 kg. For art. no. 0963641233 and art. no. 0963641243, the working load is 40 kg for the 90 mm drawer and 75 kg for the 180 mm drawer.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MSMS33

Width

834 mm

Height

430 mm

Depth

380 mm

Product weight (per item)

27.000 kg

Colour

Anthracite grey RAL 7016 structured

Material

Steel/aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
System box set for 834 mm drawers

SYSBOX-SET-(F.DRWRW-834MM)

Clear and orderly storage of small parts
x 1 pcs
Partition panel set

PRTIONPAN-SET-(F.DRWR-MTBSMS309)

For dividing drawers
x 1 pcs
Non-slip mat

ANTISLPMAT-VEH-MAM80

For load securing
x 1 pcs
Writing insert

WRITINRT-F.DRAWER-834MM-2PCS

Fits drawers of different sizes
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information