Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Drawer module with aluminium panel Width: 1,112 mm

Drawer mod. w 90 and 1112 mm drawers in full width
DRWRMOD-VEH-MSMD33

Art.-no. 0963641333
EAN 4062855165422
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
Integrated one-handed locking across the entire drawer width
  • Drawer height 90 mm and 180 mm

  • Telescopic full extension

  • Aluminium-profile handle

  • Unit made of high-strength steel

  • With labelling field
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MSMD33

Width

1112 mm

Height

430 mm

Depth

380 mm

Load capacity of drawer

75 kg

Product weight (per item)

38.200 kg

Colour

Anthracite grey RAL 7016 structured

Material

Steel/aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
System box set For 1,112 mm drawers

SYSBOX-SET-(F.DRWRW-1112MM)

ORSYMOBIL
Clear and orderly storage of small parts
x 1 pcs
Partition panel set

PRTIONPAN-SET-(F.DRWR-MTBSMD309)

ORSYMOBIL
For dividing drawers
x 1 pcs
Non-slip mat

ANTISLPMAT-VEH-MAM50

ORSYMOBIL
For load securing