Drawer insert
Drawer insert, 7 compartments
INRT-F.DRWR-DM-PLA-TZT507-7CPRT
Art.-no. 0963920507
EAN 4047376933576
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Divided into 7 compartments
- Made of plastic
Datasheets(X)
Type description | TZT507 |
Width | 300 mm |
Height | 75 mm |
Depth | 475 mm |
Suitable for drawer | MSML 90/556 |
Product weight (per item) | 0.200 kg |
Material | PS - Polystyrene |