Drawer insert
Drawer insert, 10 compartments
AY-INRT-PLA-DM-SM3/SM4-10FCOMPARTMENT
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Divided into 10 compartments
- Made of plastic
Datasheets(X)
Type description | TZT110 |
Width | 475 mm |
Height | 75 mm |
Depth | 330 mm |
Suitable for drawer | MSM, MSMH 90/380 |
Product weight (per item) | 0.200 kg |
Material | PS - Polystyrene |