Drawer insert
Drawer insert, 10 compartments
INRT-F.DRWR-PLA-DM-AS6-10CPRT
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Divided into 10 compartments
- Made of plastic
Datasheets(X)
Type description | TZT010 |
Width | 475 mm |
Height | 50 mm |
Depth | 330 mm |
Suitable for drawer | MSM 60/380 |
Product weight (per item) | 0.200 kg |
Material | PS - Polystyrene |