Drawer insert
Drawer insert, 10 compartments
AY-INRT-PLA-DM-10COMPARTMENTS-450
ORSYMOBIL
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Divided into 10 compartments
- Made of plastic
Datasheets(X)
Type description | TZT210 |
Width | 475 mm |
Height | 75 mm |
Depth | 400 mm |
Suitable for drawer | MSM, MSMH 90/450 |
Product weight (per item) | 0.200 kg |
Material | PS - Polystyrene |