Drawer divider set, BASIC US/USK, 8 pieces
Drawer divider set US/USK, 8-pieces
DIVIDRSET-F.DRWR-US/USK-BAS-KH70-8FLD
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Partition into 8 compartments
Consisting of:
- 1 x compartment rail, length 525 mm
- 6 x compartment dividers, length 220 mm
Height | 70 mm |
Colour | Aluminium grey |
Material | Steel/aluminium |
Product weight (per item) | 1700.000 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt