Drawer divider set, BASIC US/USK, 16 compartments
Drawer divider set US/USK, 16-pieces
DIVIDRSET-F.DRWR-US/USK-BAS-KH70-16FLD
Art.-no. 0957507207
EAN 4046777799330
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Partition into 16 compartments
Consisting of:
- 3 x compartment rails, length 525 mm
- 6 x compartment dividers, length 102 mm
- 6 x compartment dividers, length 112 mm
Datasheets(X)
Height | 70 mm |
Colour | Aluminium grey |
Material | Steel/aluminium |
Product weight (per item) | 1000.000 g |