Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Drawer divider set, BASIC US/USK, 16 compartments

Drawer divider set US/USK, 16-pieces
DIVIDRSET-F.DRWR-US/USK-BAS-KH100-16FLD

Art.-no. 0957507208

EAN 4046777799347

-,--
price per selected packing unit
| Individual prices for customers after login
Drawer divider set, BASIC US/USK, 16 compartments

Art.-no. 0957507208

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Separating plate set for WUS/WUSK workbenches and US/USK drawer cabinets enables clearly arranged storage of tools and small parts

Partition into 16 compartments



Consisting of:


  • 3 x compartment rails, length 525 mm

  • 6 x compartment dividers, length 102 mm

  • 6 x compartment dividers, length 112 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height

100 mm

Colour

Aluminium grey

Material

Steel/aluminium

Product weight (per item)

4100.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information