Drawer divider set, BASIC US/USK, 12 compartments
Drawer divider set US/USK, 12-pieces
DIVIDRSET-F.DRWR-US/USK-BAS-KH100-12FLD
Art.-no. 0957507205
EAN 4046777799316
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Partition into 12 compartments
Consisting of:
- 2 x compartment rails, length 525 mm
- 9 x compartment dividers, length 145 mm
Datasheets(X)
Height | 100 mm |
Colour | Aluminium grey |
Material | Steel/aluminium |
Product weight (per item) | 1500.000 g |