Drawer divider set, BASIC RW, 8 compartments
Drawer divider set BASIC RW, 8 pieces
DRWR-DIVIDRSET-F.ASMBYTRLY-8FLD-KH40
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Enables partitioning into eight compartments
Comprising:
- 1 x compartment rail, length 525 mm
- 6 x compartment dividers, length 200 mm
Suitable for drawer height | 40 mm |
Number of compartments | 8 PCS |
Material | Steel/aluminium |
Colour | Aluminium grey |
Product weight (per item) | 460 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt