Drawer divider set, BASIC RW, 16 compartments
Drawer divider set BASIC RW, 16 pieces
DRWR-DIVIDRSET-F.ASMBYTRLY-16FLD-KH40
Art.-no. 0957505106
EAN 4046777407822
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Enables partitioning into 16 compartments
Comprising:
- 3 x compartment rail, length 525 mm
- 6 x compartment dividers, length 102 mm
- 6 x compartment dividers, length 112 mm
Datasheets(X)
Suitable for drawer height | 40 mm |
Number of compartments | 16 PCS |
Material | Steel/aluminium |
Colour | Aluminium grey |
Product weight (per item) | 920.000 g |