Drawer divider set, BASIC RW, 12 compartments
Drawer divider set BASIC RW, 12 pieces
DRWR-DIVIDRSET-F.ASMBYTRLY-12FLD-KH40
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Enables partitioning into 12 compartments
Comprising:
- 2 x compartment rail, length 525 mm
- 9 x compartment dividers, length 145 mm
Suitable for drawer height | 40 mm |
Number of compartments | 12 PCS |
Material | Steel/aluminium |
Colour | Aluminium grey |
Product weight (per item) | 690.000 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt