Drawer divider set, BASIC KWB, 16 compartments
Drawer divider set KWB, 16 pieces
DIVIDRSET-F.DRWR-KWB-KH130-16FLD
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Partition into 16 compartments
Consisting of:
- 3 x compartment rails, length 595 mm
- 3 x compartment dividers, length 188 mm
- 3 x compartment dividers, length 82 mm
- 6 x compartment dividers, length 103 mm
Height | 130 mm |
Colour | Aluminium grey |
Material | Steel/aluminium |
Product weight (per item) | 3820.000 g |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt