Drawer divider set, BASIC, 9 compartments
Divider set drawer cab. BASIC 700S 9 compartments
DIVIDR-SET-(F.DRWRCAB-700S)-9FLD-KH40
Art.-no. 0957502103
EAN 4046777407525
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Partition into 9 compartments
Consisting of:
- 2 x compartment rails, length 595 mm
- 4 x compartment dividers, length 222 mm
- 2 x compartment dividers, length 147 mm
Datasheets(X)
Suitable for box height | 40 mm |
Number of compartments | 9 PCS |
Suitable for drawer cabinet | BASIC 700 S |
Colour | Aluminium grey |
Material | Steel/aluminium |