Drawer divider set BASIC, 5-compartment
Divider set drawer cab. BASIC 700S 5 compartments
DIVIDR-SET-(F.DRWRCAB-700S)-5FLD-KH40
Art.-no. 0957502100
EAN 4046777407495
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Partition into 5 compartments
Consisting of:
- 1 x compartment rail, length 595 mm
- 3 x compartment dividers, length 295 mm
Datasheets(X)
Suitable for box height | 40 mm |
Number of compartments | 5 PCS |
Suitable for drawer cabinet | BASIC 700 S |
Colour | Aluminium grey |
Material | Aluminium, steel |