Drawer divider set BASIC, 18-compartment
Divider set drawer cab. BASIC 700S 18 compartments
DIVIDR-SET-(F.DRWRCAB-700S)-18FLD-KH40
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Partition into 18 compartments
Consisting of:
- 5 x compartment rails, length 595 mm
- 12 x compartment dividers, length 97 mm
Datasheets(X)
Suitable for box height | 40 mm |
Number of compartments | 18 PCS |
Suitable for drawer cabinet | BASIC 700 S |
Colour | Aluminium grey |
Material | Aluminium, steel |