Drawer divider set, BASIC, 12 compartments
Divider set drawer cab. BASIC 700B 12 compartments
DIVIDR-SET-F.BAS700B-12FOLD-BH70
Art.-no. 0957504107
EAN 4046777407716
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Partition into 12 compartments
Consisting of:
- 3 x compartment rails, length 595 mm
- 8 x compartment dividers, length 222 mm
Datasheets(X)
Suitable for box height | 70 mm |
Number of compartments | 12 PCS |
Suitable for drawer cabinet | BASIC 700 B |
Colour | Aluminium grey |
Material | Aluminium, steel |