Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Drawer Width: 1112 mm

Drawer, full width 1112
DRWR-SMD-V-380X1112X90LL
ORSYMOBIL

Art.-no. 0963010442
EAN 4050641876690
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With integrated full extension and integrated handle strip made from aluminium
  • With labelling field

  • Panel made of aluminium
Notice

For drawers with an overall height of 150 mm, separating plates with a height of 120 mm are used.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

VSMD42

Construction width

1112 mm

Construction height

90 mm

Construction depth

380 mm

Load capacity

70 kg

Design

Lightweight series

Product weight (per item)

7.600 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
System box set For 1,112 mm drawers

SYSBOX-SET-(F.DRWRW-1112MM)

ORSYMOBIL
Clear and orderly storage of small parts
x 1 pcs
Partition panel set

PRTIONPAN-SET-(F.DRWR-MTBSMD309)

ORSYMOBIL
For dividing drawers
x 1 pcs
Non-slip mat

ANTISLPMAT-VEH-MAM50

ORSYMOBIL
For load securing
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information