Draining tray for truck axle oil
Oil catch pan for axes
OILCTCHPAN-3,3LITRE
Art.-no. 1952001424
EAN 4056807684864
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Its rounded shape makes it suitable for almost any wheel
- Integrated pouring spout
- Equipped with two carrying handles on the rim
- Made from heat- and impact-resistant polypropylene for collecting hot oils
- Capacity: 3.3 litres
Datasheets(X)
Use it to drain differential oil from trucks, construction vehicles and agricultural machines
Length | 316 mm |
Width | 246 mm |
Height | 156 mm |
Contents | 3.3 l |
Material | PP - Polypropylene |
Min. temperature resistance | -40 °C |
Max. temperature resistance | 80 °C |
Min./max. temperature resistance | -40 to 80 °C |