Drainage and protective membrane for structural sealing
Protection and drainage mat
NOTCHPROTBRD-THREE-COAT-2,0X15M
Art.-no. 0993893002
EAN 4050382527639
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Components: Dimpled membrane (HD-PE), woven filter (PP), sliding film (LD-PE)
- Average compressive strength
- Drains off collecting water and leakage water dependably
- Rot-proof
- Root- and impact-resistant
- Shape-holding
- Resistant to aggressive waters
- Drinking water safe
Datasheets(X)
The drainage and protective membrane is laid loosely over finished waterproofing surfaces. The black sliding film faces the structure and the protective fleece is turned against the soil. At joints the membrane is to be overlapped by at least 10 cm. The fleece side is laid over the overlapping membrane. At edges, the membrane is to be guided approx. 15 cm further than the sealing surface and sealed against dirt ingress. The membrane can also be attached at these points. The slope must be at least 2% when laid horizontally. Contact with sharp-edged objects must be avoided.
Length | 15 m |
Area | 30 m² |
Width | 2.0 m |
Height of dimples | 8 mm |
Min./max. temperature resistance | -30 to 80 °C |
Max. pressing pressure | 250 kN/m² |
Coating weight per m² | 800 g |
Water drainage capacity per m | 3.5 l/s |
Number of plies | 3 PCS |