Drainage and protective membrane for structural sealing
NOTCHPROTBRD-2X20M-1PLY
Art.-no. 0993891220
EAN 4068362298684
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Components: Dimpled membrane (HD-PE)
- Drains off collecting water and leakage water dependably
- Rot-proof
- Root- and impact-resistant
- Shape-holding
- Resistant to aggressive waters
- Safe for drinking water applications
Datasheets(X)
The drainage and protective membrane is laid loosely over finished waterproofing surfaces. With a bitumen coating the dimpled membrane is to be laid with the dimples to the wall. For other attachments, it serves only as a protective layer and is usually laid with the dimples to the ground.
At joints the membrane is to be overlapped by at least 10 cm. At edges, the membrane is to be guided approx. 15 cm further than the sealing surface and sealed against dirt ingress.
The slope must be at least 2% when laid horizontally. Contact with sharp-edged objects must be avoided.
Length | 20 m |
Width | 2 m |
Height of dimples | 8 mm |
Min./max. temperature resistance | -40 to 80 °C |
Max. pressing pressure | 400 kN/m² |
Coating weight per m² | 400 g |
Number of plies | 1 Pair |