Drain point Mineral material horizontal
Point drainage solid surface horizontal
DRN-SHWRBRD-MINERAL-PT-HORIZ-DN50
Art.-no. 5273900114
EAN 4065746426640
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For shower board mineral material point
- Drain with water trap height in two chambers and DN 50 connection
- Suitable for pipe cleaning spirals with a diameter of 6 mm
Product information
Datasheets(X)
Material | PP - Polypropylene |
Drain rate | 36 l/min |
Water-trap height | 28/32 mm |
Nominal width of DN outflow | DN 50 |