Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Drain elbow for trap Chrome-plated

Drain elbow drain trap
DRNELBW-(CR)-32X300MM

Art.-no. 0888800632
EAN 4038898531067
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
With 90° angle

High-quality chrome-plated addition to traps


  • Suitable for standard DN 32 outlet

  • The 300 mm length replaces wall pipes that are too long or too short
  • Product information

    Datasheets(X)

    Certificates/ Documents

     | 

     | 

    Material

    Brass

    Surface

    Chrome plated

    DN nominal width (Ø)

    DN 32

    Length

    300 mm

    Art.-no.
    Cust. Mat. No.

    Hazardous Material

    Product information

    Datasheets()

    Datasheets ()

    CAD data  | 

    Certificates/ Documents

     | 

     | 

    Technical information