Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Down pipe replacement film

Down pipe replacement film
REPLFLM-DWNPIP-D200MM-L150M

Art.-no. 0818070150

EAN 4038898543282

-,--
price per selected packing unit
| Individual prices for customers after login
Down pipe replacement film

Art.-no. 0818070150

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Protects façades from soiling and structural damage
  • Reliable façade protection

  • Less expensive than plastic tubes

  • Down pipe replacement can be used for all drain pipes up to 150 mm diameter


Easy to use


  • Fast and easy to attach and remove

  • Practical dispenser simplifies fitting
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The down pipe replacement is used when the downpipe is temporarily removed, e.g. for painting or plumbing work. Rain water then runs through the film tube rather than down the façade.

Instructions

Place the dispenser on the ground and pull the down pipe replacement upwards towards the drain connection piece. Use cable ties or adhesive tape to fix the down pipe replacement to the drain connection piece. We recommend additionally securing the down pipe replacement in the middle and at the bottom.

Material

PE - Polyethylene

Foil thickness

0.14 mm

Diameter (Ø)

200 mm

Length of roll

150 m

Additional articles

Cable ties, art. prefix no. 0502 ...; Adhesive tapes, art. prefix no. 0992 ...; Blades, art. prefix no. 0715 ...

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cable tie KBL 1 made of polyamide with plastic tongue

CBLTIE-PLA-PLALATCH-NAT-12,5X1000MM

Reliable cable tie for quickly organising and bundling cables and wires
x 50 pcs
Universal adhesive tape

ADHTPE-UNI-BLACK-50MMX50M

The tape is suitable for many different applications, such as marking, bandaging and fastening cables
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information