Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Dowel pins

Rod anchor
RODPLG-(A2K)-8X65MM

Art.-no. 0681008065

EAN 4052703628636

-,--
price per selected packing unit
| Individual prices for customers after login
Dowel pins

Art.-no. 0681008065

-,--
price per selected packing unit
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fastener between steel parts, such as post support brackets with strut and wood ties
  • Chamfered for easier driving-in

  • Material: steel S235

  • Surface: blue passivated (A2K); ≥ 7 μm

  • Application in utilisation classes 1 and 2
Proof of Performance

CE marking in line with EN 14592

Notice

Install dowel pin flush with the timber surface. The hole in the wood must be no larger than the dowel pin diameter.



The inner sheet steel element in sheet steel to wood connections should be at least 3 mm thick as the minimum edge distances are determined exclusively from the edge distances in the wooden component from this thickness upwards.



Available work documents:


Load tables and detailed installation instructions can be found on the service page www.wuerth.de/holzverbinder

Application area

CE marking in line with EN 14592

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Fastening inner steel to wood or wood to wood connections of e.g. post support brackets, join connections, tie rod connections or joist brackets.

Instructions

The diameter of bore holes in the wood must correspond to the dowel pin diameter.


The diameter of bore holes in the metal may only be max. 1 mm larger (nominal external diameter) than the dowel pin diameter.

Diameter (Ø)

8 mm

Length (L)

65 mm

Material

Steel

Material designation

S235

Surface

Zinc plated

Yield moment

31.4 Nm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Twist drill bit HSS DIN 1869 R3 type RN

DRL-TWST-MET-DIN1869-R3-HSS-D9,0

The extra-long, steel deep-hole drill bit for drilling deep holes in steel up to 1,000 N/mm², in cast iron and in composite materials (e.g. plastic profiles with steel core).
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Machinists hammer with protective handle sheath

CRSPHAM-COVER-800G

German type in line with DIN 1041 with double-curved hickory handle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information