Dovetail milling cutter for wood With chink cutter
Wood dovetail cutter with chink cutter
CTR-TNS-TC-S8-D14,3-L46MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High stability and concentricity, precise contours and a long service life
Made from premium steel and wear-resistant carbide
Safe and flawless working
Due to high-strength brazing of the carbide cutting edges
Secure storage of the milling cutters
Due to the supplied reusable packaging
Datasheets(X)
Suitable for hand routers
![]() | |
Diameter (D) | 14.3 mm |
Length (L) | 46 mm |
Effective length (NL) | 13.5 mm |
Chamfer (F) | 15 Degree |
Shank diameter (d) | 8 mm |
Material of cutting edge | Carbide |
Suitable for machine type | Hand router |