Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Double toilet paper dispenser

Toilet paper dispenser horizontal double
TOILPAPDSP-DOUBLE

Art.-no. 089980022
EAN 4065746790840
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
Horizontal toilet paper dispenser for two small toilet paper rolls

Our toilet paper dispenser makes sure there is always plenty of toilet paper in your sanitary facilities


  • The dispenser has space for two small toilet paper rolls with a diameter of up to 12 cm, which are located next to each other.

  • A transparent sliding panel keeps the second roll in place and allows you to check how much toilet paper is left.

  • After the first roll has been used up, the transparent sliding panel can be moved across to allow the second roll to be used.

  • Lockable

  • Made of ABS plastic

  • Intended for wall mounting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For standard small toilet paper rolls, up to a diameter of 12 cm.

Mid-section colour

Grey transparent

Decor

White

Material

Acrylonitrile butadiene styrene/plastic

Height x width x depth

150 x 260 x 150 mm

Colour

White

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
3-ply toilet paper

TOILPAP-3PLY-WHITE-250SHEET

Particularly soft, yet tear-resistant and secure.
x 72 pcs