Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Double toilet paper dispenser

Toilet paper dispenser horizontal double
TOILPAPDSP-DOUBLE

Art.-no. 089980022

EAN 4065746790840

-,--
price per selected packing unit
| Individual prices for customers after login
Double toilet paper dispenser

Art.-no. 089980022

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Horizontal toilet paper dispenser for two small toilet paper rolls

Our toilet paper dispenser makes sure there is always plenty of toilet paper in your sanitary facilities


  • The dispenser has space for two small toilet paper rolls with a diameter of up to 12 cm, which are located next to each other.

  • A transparent sliding panel keeps the second roll in place and allows you to check how much toilet paper is left.

  • After the first roll has been used up, the transparent sliding panel can be moved across to allow the second roll to be used.

  • Lockable

  • Made of ABS plastic

  • Intended for wall mounting
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For standard small toilet paper rolls, up to a diameter of 12 cm.

Mid-section colour

Grey transparent

Decor

White

Material

Acrylonitrile butadiene styrene/plastic

Height x width x depth

150 x 260 x 150 mm

Colour

White

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
3-ply toilet paper

TOILPAP-3PLY-WHITE-250SHEET

Particularly soft, yet tear-resistant and secure.
x 72 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information