Double tapered ring For grease central lubrication units
Double-tapered ring for grease central lub. unit
FITT-CLS-DOUBLETAPERRING-D6MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
To be used in conjunction with a union bolt
Datasheets(X)
For the connection of a line to connection pieces
![]() | |
Suitable for hose external diameter | 6 mm |
Length (L) | 7 mm |
Material | Brass |